Zoro Homepage

HandyFuge Plate Centrifuge

  • Mfr # 400752

  • Zoro # G516459672


product price: $599.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400752
Zoro #
G516459672
UPC #
-
Country of Origin
Unknown

Description

The HandyFuge from RPI provides a low cost and energy efficient method for spinning 96-well PCR plates, assay plates and 1.5-2.0ml micro-tubes. Ideal for use in RTPCR procedures and for maximizing sample recovery from micro-tubes. Because HandyFuge operates without electricity, it can be moved quickly to different locations and even be used in the field or in remote areas. Accommodates two 96-well plates skirted or non-skirted and up to 76 x 1.5-2.0ml micro-tubes. All it takes to operate is simply pushing the lever a few times and plates or tubes are ready for analysis. HandyFuge is designed for laboratory use and constructed from heavy duty components to provide years of dependable service.Unique hand driven motorSpins 96-well plates and 1.5-2.0ml tubesUse anywhere, no electricity requiredAchieves speeds of 1500 rpm 230 RCFDimensions inches: 10 x 6Plate Opening: 15mm Wide if using adapter, maximum opening is 29mmWeight: 2 PoundsWarranty: 1 YearShipping Weight: 4.2501 lbsShipping Dimensions: 13.75 x 7.25 x 14.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.