Zoro Homepage

Heating Element for 8" Sealer

  • Mfr # 248102

  • Zoro # G005299857


product price: $48.99
/ea

Key Features

Length
0.13 in
Height
10-1/4 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248102
Zoro #
G005299857
UPC #
-
Country of Origin
China

Dimensions

Length
0.13 in
Height
10-1/4 in
Width
2 in

Description

Replacement heating element for Electronic Bag Sealer. Seals bags up to 5 mil thick.
For use with 8 Inch Electronic Bag Sealer. Shipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 10.25 x 0.13
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.