Zoro Homepage

HEPES Free Acid, 5kg

  • Mfr # H75030-5000.0

  • Zoro # G303560468


product price: $1,477.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
238.3
Chemical Formula
C8H18N2O4S
Chemical Container Size
5 kg
Shelf Life
18 mo
CAS Number
7365-45-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H75030-5000.0
Zoro #
G303560468
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 kg

Details

Item
HEPES Free Acid
Molecular Weight
238.3
Chemical Formula
C8H18N2O4S
Shelf Life
18 mo
CAS Number
7365-45-9
Concentration
H75030

Description

HEPES Free Acid, Concentration H75030, CAS Number 7365-45-9, Molecular Weight 238.3, Chemical Formula C8H18N2O4S, Chemical Container Size 5 kg, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.