Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEPES, Sodium Salt, 250 G

  • Mfr # H75050-250.0

  • Zoro # G804972234


product price: $207.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H75050-250.0
Zoro #
G804972234
UPC #
-
Country of Origin
China

Description

pKa (20°C): 7.45-7.65pH Range: 6.8-8.2
Common Name: N-(2-Hydroxyethyl)piperazine-N'-(2-ethanesulfonic acid)
CAS Number: 75277-39-3
Molecular Weight: 260.3
Chemical Formula: C8H17N2O4SNa
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay (Titration, dried basis): 98.0 %
Chloride (Cl): 0.1 %
Heavy Metals (as Pb): 1 ppm
Loss on Drying @ 105 oC, 3hrs: 3.0 %
pH (1% aqueous @ 25 oC): 9.4 - 11.0
pKa @ 20C: 7.45 - 7.65
Solubility (1M Solution in H2O): Clear, complete and colorless
UV Absorbance @ 250nm 1M: 1.0
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.