Zoro Homepage

HFP-20, 4 L

  • Mfr # 111120

  • Zoro # G404967531


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111120
Zoro #
G404967531
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
7 in
Length
4.5 in

Description

Appearance: Bluish Tint Liquid
Insoluble Matter: None (Visually)
Shipping Weight: 7.9999 lbs
Shipping Dimensions: 7.00 x 12.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.