Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horse Serum, 100 ML

  • Mfr # H12500-100.0

  • Zoro # G704972235


product price: $64.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H12500-100.0
Zoro #
G704972235
UPC #
-
Country of Origin
United States

Description

Formulation:10% Horse Serum0.02% Sodium Azide in PBS
CAS Number: 7558-79-4; 7778-77-0; 7647-14-5; 7447-40-7; 26628-22-8; 7732-18-5
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Clear, colorless
pH: 7.20 - 7.60
Shipping Weight: 0.14 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.