Zoro Homepage

Human Serum, Type AB, 100 ML

  • Mfr # H68250-100.0

  • Zoro # G304972215


product price: $345.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H68250-100.0
Zoro #
G304972215
UPC #
-
Country of Origin
United States

Description

Sterile Filtered
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Golden brown liquid
Bacteria and Fungi: Absent
Endotoxin: 10 EU/ml
Growth Promotion: Pass Test
HBSAG: Not Detected
Hemoglobin: 26 mg/dL
HIV ANTIBODY: Not Detected
Mycoplasma: Absent
Osmolality: 263 - 323 mOsm/Kg
pH: 7.0 - 8.0
Protein: 5.5 - 7.5 g/dL
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.