Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyamine Hydroxide, 500 Milliliters

  • Mfr # H11750-500.0

  • Zoro # G616554772


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Container Size
500 ML
Chemical Family Type
Hyamine Hydroxide
Type
Biochemical Reagents
For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
26248-39-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11750-500.0
Zoro #
G616554772
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
500 ML

Details

Chemical Family Type
Hyamine Hydroxide
Type
Biochemical Reagents
Item
Hyamine Hydroxide, 500 Milliliters
For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
26248-39-5
Molecular Weight
443.7 g/mol

Description

Hyamine Hydroxide 1M Benzethonium Hydroxide in MethanolCAS Number: 26248-39-5Molecular Weight: 443.7Chemical Formula: C28H45NO3Storage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: Clear liquid Assay Aqueous Titration: 0.95 - 1.05 MolarChloride Cl- Titration: 0.1 w/w Shipping Weight: 1.125 lbsShipping Dimensions: 2.75 x 6.75 x 2.75Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.