Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygromycin B Liquid, 1mg

  • Mfr # H75000-1

  • Zoro # G203560605


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 mg
Shelf Life
18 mo
Purity
99 %
Product Type
Hygromycin B Liquid
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H75000-1
Zoro #
G203560605
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 mg

Details

Item
Hygromycin B Liquid
Shelf Life
18 mo
Purity
99 %
Product Type
Hygromycin B Liquid
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
2 Degrees to 8 Degrees C
Volume
1 mg

Description

Hygromycin B Liquid, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.