Imidazole, 100g, Powder
Mfr # I52000-100.0
Zoro # G503560589
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
18 mo
Container Size
100 g
Solubility
Water
Form
Powder
Storage Temp.
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I52000-100.0
Zoro #
G503560589
UPC #
-
Country of Origin
China
Dimensions
Container Size
100 g
Details
Shelf Life
18 mo
Solubility
Water
Item
Imidazole (Glyoxaline) (1,3-Diaza-2-,4-cyclopentadiene)
Form
Powder
Storage Temp.
Room Temperature
Container Material
Plastic
Description
Imidazole (Glyoxaline) (1,3-Diaza-2-,4-cyclopentadiene), Container Size 100 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.