Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imidazole, 5 KG

  • Mfr # I52000-5000.0

  • Zoro # G704972228


product price: $2,562.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I52000-5000.0
Zoro #
G704972228
UPC #
-
Country of Origin
China

Description

pKa (25°C): 6.9-7.0pH range: 6.2-7.8
Common Name: [Glyoxaline] [1,3-Diaza-2,4-cyclopentadiene]
CAS Number: 288-32-4
Molecular Weight: 68.1
Chemical Formula: C3H4N2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off white crystals
Assay: 99.0 %
Identification: Pass Test
Insolubles: 0.1 %
Loss on Drying: 0.5 %
Melting Point: 87.0 to 91.0 oC
OPTICAL @ 260 NM: 0.2
pH (5%, water) @25 oC: 9.5 to 10.5
Solubility (20%, water): Pass
DNase: Not Detected
Protease: Not Detected
RNase: Not Detected
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 13 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.