Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imipenem Monohydrate, 25 MG

  • Mfr # I26100-0.025

  • Zoro # G504972206


product price: $487.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I26100-0.025
Zoro #
G504972206
UPC #
-
Country of Origin
United States

Description

CAS Number: 74431-23-5
Molecular Weight: 317.36
Chemical Formula: C12H17N3O4S €¢ H2O
Solubility: DMSO
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Yellow to yellow-brownish powder
Identification: Conforms
Specific Optical Rotation: +84 - +94 o
Heavy Metals: 0.1 %
Residue on Ignition: 0.5 %
Water Content: 10.0 %
Assay (Dry Basis): 95.0 %
BSE/TSE Free: BSE/TSE Free
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.