Zoro Homepage

Interleukin 2, Human Tissue, 10 ml

  • Mfr # I82150-10.0

  • Zoro # G804972524


product price: $659.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I82150-10.0
Zoro #
G804972524
UPC #
-
Country of Origin
United States

Description

Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Colorless Solution
Bacteria: Not Detected
Fungi: Not Detected
HEPATITIS B ANTIGEN: Negative
HIV-1 ANTIBODY: Non Reactive
Mycoplasma: Not Detected
Source: Pooled human peripheral blood leuoctes
Yeast: Not Detected
Shipping Weight: 0.25 lbs
Shipping Dimensions: 2.00 x 3.88 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.