Zoro Homepage

Interleukin 2, Human Tissue, 50 Milliliters

  • Mfr # I82150-50.0

  • Zoro # G516560378


product price: $1,981.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Size
50 ML
Type
Cytokines
Material
Human Tissue
Color
Colorless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I82150-50.0
Zoro #
G516560378
UPC #
-
Country of Origin
Unknown

Dimensions

Size
50 ML

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Cytokines
Material
Human Tissue
Color
Colorless
Item
Interleukin 2, Human Tissue, 50 Milliliters

Description

Storage Temperature: -20CStorage Conditions: FreezerAppearance: Colorless Solution Bacteria: Not Detected Fungi: Not Detected HEPATITIS B ANTIGEN: Negative HIV-1 ANTIBODY: Non Reactive Mycoplasma: Not Detected Source: Pooled human peripheral blood leuoctes Yeast: Not Detected Shipping Weight: 0.25 lbsShipping Dimensions: 2.00 x 3.88 x 2.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.