Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IPA, Isopropyl Alcohol 99%, 1 L

  • Mfr # I67630-1L

  • Zoro # G104972538


product price: $90.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I67630-1L
Zoro #
G104972538
UPC #
-
Country of Origin
United States

Description

CAS Number: 67-63-0
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear liquid
Purity: 99.00 %
Specific Gravity: 0.7862 - 0.7870
Shipping Weight: 2.25 lbs
Shipping Dimensions: 3.50 x 8.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.