IPTG, 5g
Mfr # I56000-5.0
Zoro # G503560206
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Product Type
IPTG - Dioxane Free
Chemical Formula
C9H18O5S
Molecular Weight
238.3
Form
Powder
Solubility
Water and Ethanol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I56000-5.0
Zoro #
G503560206
UPC #
-
Country of Origin
India
Dimensions
Container Size
5 g
Details
Product Type
IPTG - Dioxane Free
Chemical Formula
C9H18O5S
Molecular Weight
238.3
Item
IPTG - Dioxane Free
Form
Powder
Solubility
Water and Ethanol
Purity
99 %
CAS Number
367-93-1
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Storage Temperature - Maximum
8 Degrees C
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Application
Detect Lac+ Colonies or Cells in a Colorimetric Assay
Storage Temperature
2 Degrees to 8 Degrees C
Moisture Content
1 %
Special Information
BSE/TSE Free, Dioxane-Free
Solubility Type
Ethanol, Water
Volume
5 g
Chemical Grade
Lab
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature - Minimum
2 Degrees C
Description
IPTG - Dioxane Free, CAS Number 367-93-1, Molecular Weight 238.3, Chemical Formula C9H18O5S, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free, Dioxane-Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.