Zoro Homepage

Jasmonic Acid, 250mg

  • Mfr # J20010-0.25

  • Zoro # G803560197


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Purity
Greater Than 95%
Container Size
250 mg
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20010-0.25
Zoro #
G803560197
UPC #
-
Country of Origin
China

Dimensions

Container Size
250 mg

Details

Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Purity
Greater Than 95%
Form
Liquid
Chemical Formula
C12H18O3
Item
Jasmonic Acid
Solubility
Ethanol
Molecular Weight
210.3
CAS Number
6894-38-8

Description

Jasmonic Acid, CAS Number 6894-38-8, Purity Greater Than 95 Percent, Container Size 250 mg, Form Liquid, Molecular Weight 210.3, Solubility Ethanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C12H18O3, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.