Zoro Homepage

Kanamycin Monosulfate (Kanamycin A), 10g

  • Mfr # K22000-10.0

  • Zoro # G103560743


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Container Size
10 g
CAS Number
25389-94-0
Purity
99 %
Shelf Life
18 mo
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K22000-10.0
Zoro #
G103560743
UPC #
-
Country of Origin
China

Dimensions

Container Size
10 g

Details

CAS Number
25389-94-0
Purity
99 %
Shelf Life
18 mo
Solubility
Water
Chemical Formula
C20H40N4O10 2H2SO4
Product Type
Kanamycin Monosulfate (Kanamycin A)
Form
Powder
Storage Temp.
Room Temperature
Item
Kanamycin Monosulfate (Kanamycin A)
Molecular Weight
582.6
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
Room Temperature
Volume
10 g

Description

Kanamycin Monosulfate (Kanamycin A), CAS Number 25389-94-0, Molecular Weight 582.6, Chemical Formula C20H40N4O10 2H2SO4, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.