Zoro Homepage

Kanamycin Monosulfate (Kanamycin A), 1g

  • Mfr # K22000-1.0

  • Zoro # G703560808


product price: $48.69
/ea

Key Features

Shelf Life
18 mo
Form
Powder
CAS Number
25389-94-0
Container Size
1 g
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K22000-1.0
Zoro #
G703560808
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Shelf Life
18 mo
Form
Powder
CAS Number
25389-94-0
Item
Kanamycin Monosulfate (Kanamycin A)
Purity
99 %
Molecular Weight
582.6
Chemical Formula
C18H36N4O11;H2SO4
Storage Temp.
Room Temperature
Product Type
Kanamycin Monosulfate (Kanamycin A)
Solubility
Water
Features
Research or further manufacturing use only, not for food or drug use.
Chemical Grade
Lab
Special Information
BSE/TSE Free, pH (1% Solution): 6.5 to 8.5
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
Room Temperature
Concentration
99.5 % (Minimum)
Volume
1 g
Application
Microbiology and Molecular Biology
Solubility Type
Water

Description

Kanamycin Monosulfate (Kanamycin A), Concentration 99.5 Percent (Minimum), CAS Number 25389-94-0, Molecular Weight 582.6, Chemical Formula C18H36N4O11;H2SO4, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free, pH (1 Percent Solution): 6.5 to 8.5

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.