Zoro Homepage

Kao & Michayluk, 10 L

  • Mfr # K20100-10.0

  • Zoro # G704972532


product price: $33.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K20100-10.0
Zoro #
G704972532
UPC #
-
Country of Origin
Netherlands

Description

Basal salt mixture containing micro and macro nutrients as described by Kao & Michayluk (1975).
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Micro Element (CoCl2. 6H2O): 0.025 mg/l
Micro Element (CuSO4. 5H2O): 0.025 mg/l
Micro Element (FeNaEDTA): 36.70 mg/l
Micro Element (H3BO3): 3.00 mg/l
Micro Element (KI): 0.75 mg/l
Micro Element (MnSO4. H2O): 10.00 mg/l
Micro Element (Na2MoO4. 2H2O): 0.25 mg/l
Micro Element (ZnSO4.7H2O ): 2.00 mg/l
Macro Element (CaCl2): 453.00 mg/l
Macro Element (KCl): 300.00 mg/l
Macro Element (KH2PO4): 170.00 mg/l
Macro Element (KNO3): 1900.00 mg/l
Macro Element (MgSO4): 146.84 mg/l
Macro Element (NH4NO3): 600.00 mg/l
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.