Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kinetin (6-Furfuryl-aminopurine), 1g

  • Mfr # K44000-1.0

  • Zoro # G303560390


product price: $46.49
/ea

Key Features

Solubility
1N NaOH
Container Size
1 g
Form
Powder
Molecular Weight
215.2
Chemical Formula
C10H9N5O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K44000-1.0
Zoro #
G303560390
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Solubility
1N NaOH
Item
Kinetin (6-Furfuryl-aminopurine)
Form
Powder
Molecular Weight
215.2
Chemical Formula
C10H9N5O
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Purity
Greater Than 95%
CAS Number
525-79-1

Description

Kinetin (6-Furfuryl-aminopurine), CAS Number 525-79-1, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 215.2, Solubility 1N NaOH, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H9N5O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.