Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kinetin (6-Furfuryl-aminopurine), 5g

  • Mfr # K44000-5.0

  • Zoro # G103560323


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C10H9N5O
Solubility
1N NaOH
Molecular Weight
215.2
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K44000-5.0
Zoro #
G103560323
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Chemical Formula
C10H9N5O
Solubility
1N NaOH
Molecular Weight
215.2
Item
Kinetin (6-Furfuryl-aminopurine)
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
CAS Number
525-79-1
Purity
Greater Than 95%
Form
Powder

Description

Kinetin (6-Furfuryl-aminopurine), CAS Number 525-79-1, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 215.2, Solubility 1N NaOH, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H9N5O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.