Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-(+)-Arabinose, 500g

  • Mfr # A51000-500.0

  • Zoro # G603560885


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Purity
Greater Than 95%
Molecular Weight
150.1
Form
Powder
Chemical Formula
C5H10O5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A51000-500.0
Zoro #
G603560885
UPC #
-
Country of Origin
China

Dimensions

Container Size
500 g

Details

Shelf Life
18 mo
Purity
Greater Than 95%
Molecular Weight
150.1
Form
Powder
Chemical Formula
C5H10O5
CAS Number
5328-37-0
Item
L-(+)-Arabinose
Solubility
Water
Storage Temp.
Room Temperature

Description

L-(+)-Arabinose, CAS Number 5328-37-0, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 150.1, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C5H10O5, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.