Zoro Homepage

L-Arginine, 10 KG

  • Mfr # A50010-10000.0

  • Zoro # G904972158


product price: $1,732.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50010-10000.0
Zoro #
G904972158
UPC #
-
Country of Origin
China

Dimensions

Length
10 in
Width
10 in

Description

CAS Number: 74-79-3
Molecular Weight: 174.2
Chemical Formula: C6H14N4O2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals or White Crystalline powder
Assay: 98.5 %
Chloride (Cl): 0.05 %
Chromatographic: Conforms
Heavy Metals (as Pb): 15 ppm
Identification: Pass Test
Identification (Chromatographic Purity): Pass Test
Iron (Fe): 30 ppm
Loss on Drying: 0.5 %
Residue on Ignition: 0.30 %
Specific Rotation @ 25C: +26.3 - +27.7
Sulfate (SO4): 0.03 %
USP: Tested to the standard of USP
Shipping Weight: 23.72 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.