Zoro Homepage

L-Arginine HCl, 3 KG

  • Mfr # A50400-3000.0

  • Zoro # G604972113


product price: $924.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50400-3000.0
Zoro #
G604972113
UPC #
-
Country of Origin
China

Description

CAS Number: 1119-34-2
Molecular Weight: 210.7
Chemical Formula: C6H14N4O2 €¢ HCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 98.5 - 101.5 %
Chloride (Cl): 16.5 - 17.1 %
Chromatographic Purity: Conforms
Heavy Metals: 0.002 %
Identification: IR matches reference
Loss on Drying: 0.2 %
Residue on Ignition: 0.1 %
Specific Rotation: +21.4 - +23.6
Sulfate: 0.03 %
Shipping Weight: 7.1899 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.