Zoro Homepage

L-Arginine, USP Grade, 1Kg

  • Mfr # A50010-1000.0

  • Zoro # G803560517


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H14N4O2
CAS Number
74-79-3
Molecular Weight
174.2
Product Type
L-Arginine
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50010-1000.0
Zoro #
G803560517
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Chemical Formula
C6H14N4O2
CAS Number
74-79-3
Molecular Weight
174.2
Product Type
L-Arginine
Item
L-Arginine
Shelf Life
18 mo
Features
Research or further manufacturing use only, not for food or drug use.
Solubility Type
Water
Volume
1 kg
REMOVE - Previous PI Node
A
Form
Powder
Quantity
1
Special Information
BSE/TSE Free
Storage Temperature
Room Temperature
Chemical Grade
USP

Description

L-Arginine, CAS Number 74-79-3, Molecular Weight 174.2, Chemical Formula C6H14N4O2, Chemical Grade USP, Chemical Container Size 1 kg, Chemical Family Type Acid, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.