Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Arginine, USP Grade, 500g

  • Mfr # A50010-500.0

  • Zoro # G003560683


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H14N4O2
Chemical Container Size
500 g
CAS Number
74-79-3
Molecular Weight
174.2
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50010-500.0
Zoro #
G003560683
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Formula
C6H14N4O2
CAS Number
74-79-3
Item
L-Arginine, USP Grade
Molecular Weight
174.2
Shelf Life
18 mo

Description

L-Arginine, USP Grade, CAS Number 74-79-3, Molecular Weight 174.2, Chemical Formula C6H14N4O2, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.