Zoro Homepage

L-Asparagine, Anhydrous, 1Kg

  • Mfr # A50035-1000.0

  • Zoro # G203560056


product price: $306.99
/ea
Free Shipping & Returns

Key Features

CAS Number
70-47-3
Shelf Life
18 mo
Chemical Container Size
1 kg
Chemical Formula
C4H8N2O3
Molecular Weight
132.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50035-1000.0
Zoro #
G203560056
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

CAS Number
70-47-3
Shelf Life
18 mo
Item
L-Asparagine, Anhydrous
Chemical Formula
C4H8N2O3
Molecular Weight
132.1

Description

L-Asparagine, Anhydrous, CAS Number 70-47-3, Molecular Weight 132.1, Chemical Formula C4H8N2O3, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.