Zoro Homepage

L-Asparagine, Anhydrous, 5 KG

  • Mfr # A50035-5000.0

  • Zoro # G804972173


product price: $1,171.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50035-5000.0
Zoro #
G804972173
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
10 in

Description

CAS Number: 70-47-3
Molecular Weight: 132.1
Chemical Formula: C4H8N2O3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay (Titration, dried basis): 98.0 - 101.5 %
Chloride (Cl): 0.02 %
Heavy Metals (as Pb): 10 ppm
Identification: Matches reference
Loss on Drying: 0.5 %
Residue on Ignition: 0.1 %
Specific Rotation: +33.0 - +36.5
Sulfate: 0.02 %
Shipping Weight: 12.25 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.