Zoro Homepage

L-Asparagine Monohydrate, 500g

  • Mfr # A50030-500.0

  • Zoro # G903560448


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
CAS Number
5794-13-8
Molecular Weight
150.12
Shelf Life
18 mo
Chemical Formula
C4H8N2O3 H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50030-500.0
Zoro #
G903560448
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

CAS Number
5794-13-8
Molecular Weight
150.12
Shelf Life
18 mo
Item
L-Asparagine Monohydrate
Chemical Formula
C4H8N2O3 H2O

Description

L-Asparagine Monohydrate, CAS Number 5794-13-8, Molecular Weight 150.12, Chemical Formula C4H8N2O3 H2O, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.