Zoro Homepage

L-Aspartic Acid, 500 G

  • Mfr # A52100-500.0

  • Zoro # G904972127


product price: $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A52100-500.0
Zoro #
G904972127
UPC #
-
Country of Origin
China

Description

CAS Number: 1115-63-5
Molecular Weight: 171.2
Chemical Formula: C4H6KNO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White powder
Ammonium: 0.05 %
Arsenic (As): 0.5 ppm
Assay: 98.0 %
Coliform: negative
Lead: 1.0 ppm
Mercury (Hg): 0.5 ppm
Microbiological: 5000 gm
Potassium (K): 21 to 24.6 %
Salmonella: negative
Texture: 50 mesh
Water: 10.0 %
Shipping Weight: 0.6499 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.