Zoro Homepage

L-Aspartic Acid Monopotassium Salt, 1 Kilogram

  • Mfr # A52100-1000.0

  • Zoro # G016554983


product price: $723.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1115-63-5
Container Size
1 KG
Molecular Weight
171.2 g/mol
Chemical Family Type
L-Aspartic Acid Monopotassium Salt
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A52100-1000.0
Zoro #
G016554983
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1 KG

Details

CAS Number
1115-63-5
Molecular Weight
171.2 g/mol
Chemical Family Type
L-Aspartic Acid Monopotassium Salt
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
L-Aspartic Acid Monopotassium Salt, 1 Kilogram
Type
Biochemical Reagents

Description

CAS Number: 1115-63-5Molecular Weight: 171.2Chemical Formula: C4H6KNO4Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White powder Assay: 98.0 %Ammonium: 0.05 %Water: 10.0 %BSE/TSE Free: BSE/TSE Free Country of Origin: China Shipping Weight: 2.4101 lbsShipping Dimensions: 4.88 x 6.00 x 4.88Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.