
L-Aspartic Acid Monopotassium Salt, 250 Grams
Mfr # A52100-250.0
Zoro # G916554991
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
171.2 g/mol
Chemical Family Type
L-Aspartic Acid Monopotassium Salt
For Use With
Research or further manufacturing use only, not for food or drug use.
Container Size
250 G
Type
Biochemical Reagents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A52100-250.0
Zoro #
G916554991
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
250 G
Details
Molecular Weight
171.2 g/mol
Chemical Family Type
L-Aspartic Acid Monopotassium Salt
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
L-Aspartic Acid Monopotassium Salt, 250 Grams
Type
Biochemical Reagents
CAS Number
1115-63-5
Description
CAS Number: 1115-63-5Molecular Weight: 171.2Chemical Formula: C4H6KNO4Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White powder Assay: 98.0 %Ammonium: 0.05 %Water: 10.0 %BSE/TSE Free: BSE/TSE Free Country of Origin: China Shipping Weight: 0.6499 lbsShipping Dimensions: 3.50 x 3.75 x 3.50Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.