Zoro Homepage

L-Carnosine, 25 G

  • Mfr # C99450-25.0

  • Zoro # G604972090


product price: $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C99450-25.0
Zoro #
G604972090
UPC #
-
Country of Origin
China

Description

Common Name: L- Carnosine (-Alanyl-L-Histidine)
CAS Number: 305-84-0
Molecular Weight: 226.23
Chemical Formula: C9H14N4O3
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to off white crystalline powder
Assay: 99.0 %
Optical Rotation: +19.0 - +23.0
Residual Solvents: No Class 1 Solvents are present.
Heavy Metals: Report %
BSE/TSE Free: BSE/TSE Free
Melamine Free: Melamine free
Country of Origin: China
Shipping Weight: 0.25 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.