Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Cysteine, 1kg

  • Mfr # C50010-1000.0

  • Zoro # G703560150


product price: $441.99
/ea
Free Shipping & Returns

Key Features

CAS Number
52-90-4
Container Size
1 kg
Molecular Weight
121.16
Purity
99 %
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50010-1000.0
Zoro #
G703560150
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 kg

Details

CAS Number
52-90-4
Molecular Weight
121.16
Purity
99 %
Shelf Life
18 mo
Chemical Formula
C3H7NO2S
Form
Powder
Product Type
L-Cysteine
Storage Temp.
Room Temperature
Item
L-Cysteine
Solubility
Water
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
1 kg
Storage Temperature
Room Temperature

Description

L-Cysteine, CAS Number 52-90-4, Molecular Weight 121.16, Chemical Formula C3H7NO2S, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.