Zoro Homepage

L-Cysteine HCl, 25 G

  • Mfr # C81020-25.0

  • Zoro # G704972112


product price: $22.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C81020-25.0
Zoro #
G704972112
UPC #
-
Country of Origin
China

Description

CAS Number: 7048-04-6
Molecular Weight: 175.6
Chemical Formula: C3H7NO2S €¢ HCl €¢ H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Identification: Conforms
Assay: 98.5 - 101.5 %
Heavy Metals: 15 ppm
Impurity - Individual: 0.5 %
Total impurities: 2.0 %
Iron (Fe): 30 ppm
Lead: 3 ppm
Loss on Drying: 8.0 - 12.0 %
Residual Solvents: Meet the requirments
Residue on Ignition (Sulfated Ash): 0.4 %
Specific Rotation: +5.7 - +6.8
State of Solution: 98.0 %
Sulfate: 0.03 %
Coliforms: 10.0 cfu/g
E.Coli: Negative
Molds and Yeasts: 100 cfu/g
Pseudomonas: Negative
Salmonella: Negative
S. Aureus: Negative
Total Aerobic Count: 1000 cfu/g
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.