Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Cysteine HCL, Monohydrate, 5Kg

  • Mfr # C81020-5000.0

  • Zoro # G403560443


product price: $1,560.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7048-04-6
Chemical Formula
C3H7NO2S HCI H2O
Shelf Life
18 mo
Chemical Container Size
5 kg
Molecular Weight
175.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C81020-5000.0
Zoro #
G403560443
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 kg

Details

CAS Number
7048-04-6
Chemical Formula
C3H7NO2S HCI H2O
Shelf Life
18 mo
Item
L-Cysteine HCL, Monohydrate
Molecular Weight
175.6

Description

L-Cysteine HCL, Monohydrate, CAS Number 7048-04-6, Molecular Weight 175.6, Chemical Formula C3H7NO2S HCI H2O, Chemical Container Size 5 kg, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.