Zoro Homepage

L-Cystine, 100g

  • Mfr # C81060-100.0

  • Zoro # G703560464


product price: $52.19
/ea

Key Features

Storage Temp.
Room Temperature
Container Material
Plastic
Form
Powder
Container Size
100 g
Solubility
1M HCl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C81060-100.0
Zoro #
G703560464
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

Storage Temp.
Room Temperature
Container Material
Plastic
Form
Powder
Solubility
1M HCl
Item
L-Cystine
Shelf Life
18 mo

Description

L-Cystine, Container Size 100 g, Solubility 1M HCl, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.