L-Cystine, 1kg
Mfr # C81060-1000.0
Zoro # G303559738
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Solubility
1M HCl
Shelf Life
18 mo
Container Size
1 kg
Storage Temp.
Room Temperature
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C81060-1000.0
Zoro #
G303559738
UPC #
-
Country of Origin
China
Dimensions
Container Size
1 kg
Details
Solubility
1M HCl
Shelf Life
18 mo
Item
L-Cystine
Storage Temp.
Room Temperature
Form
Powder
Container Material
Plastic
Description
L-Cystine, Container Size 1 kg, Solubility 1M HCl, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.