Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Cystine, 5kg

  • Mfr # C81060-5000.0

  • Zoro # G403560894


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
Room Temperature
Container Size
5 kg
Container Material
Plastic
Form
Powder
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C81060-5000.0
Zoro #
G403560894
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 kg

Details

Storage Temp.
Room Temperature
Item
L-Cystine
Container Material
Plastic
Form
Powder
Shelf Life
18 mo
Solubility
1M HCl

Description

L-Cystine, Container Size 5 kg, Solubility 1M HCl, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.