L-Cystine Dihydrochloride, 1kg
Mfr # C81070-1000.0
Zoro # G603560137
product price: $607.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
Room Temperature
Shelf Life
18 mo
Solubility
1M HCl
Form
Powder
Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C81070-1000.0
Zoro #
G603560137
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 kg
Details
Storage Temp.
Room Temperature
Shelf Life
18 mo
Solubility
1M HCl
Form
Powder
Container Material
Plastic
Item
L-Cystine Dihydrochloride
Description
L-Cystine Dihydrochloride, Container Size 1 kg, Solubility 1M HCl, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.