Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Cystine, Dihydrochloride, 500 G

  • Mfr # C81070-500.0

  • Zoro # G704972105


product price: $470.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C81070-500.0
Zoro #
G704972105
UPC #
-
Country of Origin
United States

Description

CAS Number: 30925-07-6
Molecular Weight: 313.2
Chemical Formula: C6H12N2O4S2 €¢ 2HCl
Solubility: 1M HCl
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Visual Inspection: Test -100% inspection for colored, particles (Black, Blue, Brown, Red, Yellow etc)
Appearance: White to slightly yellow crystalline powder
Assay (Titration, dried basis): 98.0 - 102.0 %
Chloride (Cl): 22.18 - 23.5 %
Heavy Metals (as Pb): 20 ppm
Identification: Pass
Loss on Drying: 1.0 %
Residue on Ignition: 0.1 %
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.