Zoro Homepage

L-Cystine Disodium Salt Monohydrate, 200 G

  • Mfr # C20020-200.0

  • Zoro # G104972118


product price: $521.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20020-200.0
Zoro #
G104972118
UPC #
-
Country of Origin
China

Description

CAS Number: 199329-53-8
Molecular Weight: 302.3
Chemical Formula: C6H10N2O4S2Na2 €¢ H2O
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to light yellow powder
Water (KF): 8.0 %
Specific Rotation: Report
pH (1% Solution in Water)@ 25 oC: 9.5 - 11.0
Assay (Titration): 97.0 %
Solubility (1.0% solution in H2O): Clear and Complete
Production Method: Chemical Synthesis
Source of product: Cytosine
BSE/TSE Free: BSE/TSE Free
GMO: Non GMO
Country of Origin: Report
Shipping Weight: 0.6301 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.