Zoro Homepage

L-Glutamic Acid, 1 KG

  • Mfr # G36020-1000.0

  • Zoro # G604972212


product price: $78.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G36020-1000.0
Zoro #
G604972212
UPC #
-
Country of Origin
China

Description

CAS Number: 56-86-0
Molecular Weight: 147.1
Chemical Formula: C5H9NO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystals or crystalline powder
Loss on Drying: 0.1 %
Purity: 98.5 - 101.5 %
Specific Rotation: +31.5 - +32.5
Heavy Metals: 0.002 %
Lead (Pb): 0.001 %
Shipping Weight: 2.25 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.