Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Glutamic Acid, 500g

  • Mfr # G36020-500.0

  • Zoro # G803559788


product price: $42.29
/ea

Key Features

Chemical Formula
C5H9NO4
Shelf Life
18 mo
Molecular Weight
147.1
Product Type
L-Glutamic Acid
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G36020-500.0
Zoro #
G803559788
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

Chemical Formula
C5H9NO4
Shelf Life
18 mo
Item
L-Glutamic Acid
Molecular Weight
147.1
Product Type
L-Glutamic Acid
CAS Number
71010-52-1
Special Information
BSE/TSE Free
Solubility Type
Water
Gel Strength
700 g/cm sq
Quantity
500
Volume
500 g
REMOVE - Previous PI Node
G
Purity
98.5 %
Form
Powder
Storage Temperature
Room Temperature
Chemical Grade
Lab
Features
Research or further manufacturing use only, not for food or drug use.

Description

L-Glutamic Acid, CAS Number 71010-52-1, Molecular Weight 147.1, Chemical Formula C5H9NO4, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.