Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Glutamic Acid, Potassium Salt, 500 G

  • Mfr # G25200-500.0

  • Zoro # G004972249


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G25200-500.0
Zoro #
G004972249
UPC #
-
Country of Origin
China

Description

CAS Number: 6382-01-0
Molecular Weight: 203.23
Chemical Formula: C5H8KNO4 €¢ H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Identification (IR): Conforms to Structure
Purity: 98.0 %
Water Content (K.F): 11 %
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.