Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Glutathione, 50 G

  • Mfr # G22010-50.0

  • Zoro # G804972210


product price: $311.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G22010-50.0
Zoro #
G804972210
UPC #
-
Country of Origin
Japan

Description

CAS Number: 70-18-8
Molecular Weight: 307.3
Chemical Formula: C10H17N3O6S
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White crystalline powder
Odor and taste: Almost odorless, sour taste
Arsenic (As): 2 ppm
Assay: 98.0 %
Heavy Metals: 10 ppm
Identification (IR): Corresponds
Identification (Lead Acetate): Positive
Identification (Ninhydrin): Positive
Iron (Fe): 10 ppm
Loss on Drying: 0.5 %
Melting Point: About 185 oC
Optical Rotation: - 21 - -11
Residue on Ignition: 0.1 %
Solubility: Soluble in water
Solution: Clear solution
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.62 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.