Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Histidine USP Grade, 100g

  • Mfr # H75040-100.0

  • Zoro # G303560727


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Molecular Weight
155.2
CAS Number
71-00-1
Chemical Formula
C6H9N3O2
Product Type
L-Histidine
Chemical Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H75040-100.0
Zoro #
G303560727
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Molecular Weight
155.2
CAS Number
71-00-1
Item
L-Histidine
Chemical Formula
C6H9N3O2
Product Type
L-Histidine
Shelf Life
18 mo
Features
Research or further manufacturing use only, not for food or drug use.
Form
Powder
Chemical Grade
USP
REMOVE - Previous PI Node
H
Quantity
100
Storage Temperature
Room Temperature
Solubility Type
Water
Sulfate Concentration
0.03 %
Special Information
BSE/TSE Free, Pyrogen Free
Volume
100 g

Description

L-Histidine, CAS Number 71-00-1, Molecular Weight 155.2, Chemical Formula C6H9N3O2, Chemical Grade USP, Chemical Container Size 100 g, Shelf Life 18 mo, Special Information BSE/TSE Free, Pyrogen Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.