Zoro Homepage

L-Histidine USP Grade, 1Kg

  • Mfr # H75040-1000.0

  • Zoro # G803560814


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 kg
Shelf Life
18 mo
CAS Number
71-00-1
Chemical Formula
C8H9N3O2
Molecular Weight
155.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H75040-1000.0
Zoro #
G803560814
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Shelf Life
18 mo
CAS Number
71-00-1
Item
L-Histidine USP Grade
Chemical Formula
C8H9N3O2
Molecular Weight
155.2

Description

L-Histidine USP Grade, CAS Number 71-00-1, Molecular Weight 155.2, Chemical Formula C8H9N3O2, Chemical Container Size 1 kg, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.