Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Histidine USP Grade, 500g

  • Mfr # H75040-500.0

  • Zoro # G503560442


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Molecular Weight
155.2
CAS Number
71-00-1
Chemical Formula
C8H9N3O2
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H75040-500.0
Zoro #
G503560442
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Shelf Life
18 mo
Item
L-Histidine USP Grade
Molecular Weight
155.2
CAS Number
71-00-1
Chemical Formula
C8H9N3O2

Description

L-Histidine USP Grade, CAS Number 71-00-1, Molecular Weight 155.2, Chemical Formula C8H9N3O2, Chemical Container Size 500 g, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.